Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7538914
- Zoro # G2892096
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.8660 in
Overall Length
2.0870"
Toolholder Style
M5130
ISO Number
M5130-025-T22-05-05
ANSI Code
M5130-025-T22-05-05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538914
- Zoro #
- G2892096
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M5130
- ISO Number
- M5130-025-T22-05-05
- ANSI Code
- M5130-025-T22-05-05
- Shank Type - Machining
- Screw On
- Cutting Application
- Center Cutting, Shoulder Milling
Dimensions
- Shank Dia.
- 0.8660 in
- Overall Length
- 2.0870"
- Connection Size
- T22
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 2.0870"
- Length
- 2.0870"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.0870 In., ANSI Code M5130-025-T22-05-05, Connection Size T22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.