Shop WALTER
See all product information
Create Account
Indexable Slitting Cutter, 250.00mm Cutter Dia, 8 Inserts, 55.00mm Cut Depth, F4253 Series
- Mfr # 5325402
- Zoro # G7806766
product price:Â
$
3,638.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
250.00mm
Series
F4253
Depth of Cut
55.00mm
Number of Inserts
8
Arbor Dia.
250.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5325402
- Zoro #
- G7806766
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Indexable Slitting Cutter
- Series
- F4253
- Number of Inserts
- 8
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Number of Inserts Required
- 8
- Insert Screw
- FS2079 Torx 9 IP
- Nomenclature
- F4253.BN60.250.Z08.20R
- Bore
- 1.063"
- Toolholder Style
- F4253.BN
- Coolant Fed
- Non-Coolant Through
- ISO Number
- F4253.BN60.250.Z08.20R
- Compatible Hardware
- FS2081 T15IP Clamping Screw, FS2083 T7IP Clamping Screw
- ANSI Code
- F4253.BN60.250.Z08.20R
- Cutting Application
- Slot Milling
Dimensions
- Cutter Dia.
- 250.00mm
- Depth of Cut
- 55.00mm
- Arbor Dia.
- 250.00mm
- Cutting Length
- 0.472"
- Diameter
- 9.843"
- Overall Length (In.)
- 1.969
- Shank Dia. (In.)
- 2.362
- Overall Width
- 50.00mm
- Hub Outside Dia.
- 135.00mm
Description
Indexable Slitting Cutter, Cutter Dia. 250.00mm, Number of Inserts 8, ANSI Code F4253.BN60.250.Z08.20R, Arbor Dia. 250.00mm, Compatible Hardware FS2081 T15IP Clamping Screw, FS2083 T7IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.