Indexable Face Mill, 3.150" Cutter Dia, 20 Inserts, 57.00mm Cut Depth, F4238 Series
- Mfr # 5098825
- Zoro # G7950503
product price:Â
$
2,626.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3.150"
Series
F4238
Depth of Cut
57.00mm
Number of Inserts
20
Arbor Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5098825
- Zoro #
- G7950503
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4238
- Number of Inserts
- 20
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1495 Torx 20 IP
- Nomenclature
- F4238.B32.080.Z05.57
- Torx Wrench
- T45
- Left/Right Hand
- Right
- Material
- All ISO
- Number of Inserts Required
- 5
- Max. Speed
- 11,100 RPM
- Standards
- ISO 6462-A
- ANSI Code
- F4238.B32.080.Z05.57
- ISO Number
- F4238.B32.080.Z05.57
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 4
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Compatible Hardware
- FS1453 T15IP Clamping Srcew
- Features
- 2 Cutting Edges per Indexable Insert
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 3.150"
- Depth of Cut
- 57.00mm
- Arbor Dia.
- 32.00mm
- Cutting Length
- 2.244"
- Diameter
- 3.150"
- Overall Length (In.)
- 3.346
- Shank Dia. (In.)
- 1.26
- Overall Length
- 85.00mm
- Hub Outside Dia.
- 78.00mm
- Max. Cutting Dia.
- 80.00mm
- Wire Rope Length
- 85.00mm
- Length
- 85.00mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 32.00mm, Depth of Cut 57.00mm, ANSI Code F4238.B32.080.Z05.57, Compatible Hardware FS1453 T15IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Pocket Milling, Ramping, Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.