Walter - Porcupine Cutter LD08/SD06
- Mfr # 6903551
- Zoro # G2945768
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.0630"
Shank Dia.
0.7870 in
Overall Length
3.3860"
ANSI Code
M4256-020-W20-01-27
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903551
- Zoro #
- G2945768
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- M4256-020-W20-01-27
- Cutting Application
- Shoulder Milling
- Side Cutting Edge Angle
- 90 Degrees
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- Standards
- DIN1835-B
- Shank Type - Machining
- Weldon Flat
- ISO Number
- M4256-020-W20-01-27
- Coolant Fed
- Coolant Through
- Max. Speed
- 34,300 RPM
- Toolholder Style
- M4256
Dimensions
- Depth of Cut
- 1.0630"
- Shank Dia.
- 0.7870 in
- Overall Length
- 3.3860"
- Max. Cutting Dia.
- 787/1000 in
- Wire Rope Length
- 3.3860"
- Length
- 3.3860"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 787/1000 in, Shank Dia. 0.7870 in, Weldon Flat, Overall Length 3.3860 In., ANSI Code M4256-020-W20-01-27, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.