Shop WALTER
See all product information
Create Account
Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series
- Mfr # 5526399
- Zoro # G8473753
product price:Â
$
1,551.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3.150"
Series
F4153
Depth of Cut
16.00mm
Number of Inserts
4
Arbor Dia.
22.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5526399
- Zoro #
- G8473753
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4153
- Number of Inserts
- 4
- Left/Right Hand
- Right
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- Number of Inserts Required
- 4
- Cutting Edge Type
- Carbide
- Nomenclature
- F4153.BN22.080.Z04.10R
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- F4153.BN22.080.Z04.10R
- Compatible Hardware
- FS2080 T15IP Clamping Screw
- ISO Number
- F4153.BN22.080.Z04.10R
- Cutting Application
- Slot Milling
- Features
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
- Insert Holding Type
- Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 3.150"
- Depth of Cut
- 16.00mm
- Arbor Dia.
- 22.00mm
- Diameter
- 3.150"
- Shank Dia. (In.)
- 0.866
- Overall Length (In.)
- 1.575
- Cutting Length
- 0.394"
- Overall Length
- 40.00mm
- Hub Outside Dia.
- 45.00 in
- Max. Cutting Dia.
- 80.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 22.00mm, Depth of Cut 16.00mm, ANSI Code F4153.BN22.080.Z04.10R, Compatible Hardware FS2080 T15IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.