Shop WALTER
See all product information
Create Account
Indexable Face Mill, 3.150" Cutter Dia, 6 Inserts, 16.70mm Cut Depth, F4042 Series
- Mfr # 5100374
- Zoro # G7927141
product price:Â
$
1,148.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3.150"
Series
F4042
Depth of Cut
16.70mm
Number of Inserts
6
Arbor Dia.
27.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5100374
- Zoro #
- G7927141
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Series
- F4042
- Number of Inserts
- 6
- Bore
- 1.260"
- Cutting Edge Type
- Carbide
- Nomenclature
- F4042.B27.080.Z06.16
- Insert Screw
- FS1495 Torx 20 IP
- Material
- All ISO
- Left/Right Hand
- Right
- Number of Inserts Required
- 6
- ISO Number
- F4042.B27.080.Z06.16
- ANSI Code
- F4042.B27.080.Z06.16
- Features
- 2 Cutting Edges per Indexable Insert
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Max. Speed
- 11,100 RPM
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Compatible Hardware
- FS1495 T20IP Clamping Srcew
- Standards
- ISO 6462-A
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 3.150"
- Depth of Cut
- 16.70mm
- Arbor Dia.
- 27.00mm
- Shank Dia. (In.)
- 1.063
- Cutting Length
- 0.657"
- Overall Length (In.)
- 1.969
- Diameter
- 3.150"
- Overall Length
- 50.00mm
- Insert Cutting Edge Length
- 16.70mm
- Max. Cutting Dia.
- 80.00mm
- Hub Outside Dia.
- 65.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, Depth of Cut 16.70mm, ANSI Code F4042.B27.080.Z06.16, Compatible Hardware FS1495 T20IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.