Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 0.984" Cutter Dia, 2 Inserts, 0.7870 in Cut Depth, F2339 Series
- Mfr # 5001216
- Zoro # G8104126
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F2339
Depth of Cut
0.7870 in
Number of Inserts
2
Overall Length (In.)
4.134
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001216
- Zoro #
- G8104126
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Insert Screw
- FS378 Torx 15
- Number of Inserts Required
- 2
- Material
- All ISO
- Nomenclature
- F2339.W25.025.Z02.20
- Left/Right Hand
- Right
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Includes
- FS378 T15 Clamping Screw
- ISO Number
- F2339.W25.025.Z02.20
- Insert Style
- XD..
- Insert Shape
- Ball Nose
- Compatible Hardware
- FS378 T15 Clamping Screw
- Cutting Application
- Copy Milling
- Insert Holding Type
- Screw
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 0.7870 in
- Overall Length (In.)
- 4.134
- Shank Dia. (In.)
- 0.984
- Diameter
- 0.984"
- Cutting Length
- 0.787"
- Insert Size
- 2004125R
- Overall Length
- 4.1340 in
- Shank Dia.
- 0.9840 in
- Head Dia.
- 1 in
- Shank Length
- 2.5590 in
- Max. Cutting Dia.
- 0.9840 in
- Head Projection Length
- 1.5750 in
- Wire Rope Length
- 4.1340 in
- Length
- 4.1340 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.9840 in, Depth of Cut 0.7870 in, Shank Dia. 0.9840 in, Overall Length 4.1340 in, Compatible Hardware FS378 T15 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.