This item is Discontinued.

Walter Indexable Face Mill, 4" Cutter Dia, 5 Inserts, 0.5910 in Cut Depth, F4042 Series F4042.UB38.102.Z05.15

Indexable Face Mill, 4" Cutter Dia, 5 Inserts, 0.5910 in Cut Depth, F4042 Series (Discontinued)

  • Mfr # F4042.UB38.102.Z05.15
  • Zoro # G8468485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4042.UB38.102.Z05.15
Zoro #
G8468485
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4"
Depth of Cut
0.5910 in
Arbor Dia.
1-1/2 in
Diameter
4.000"
Overall Length (In.)
2.48
Shank Dia. (In.)
1.5
Cutting Length
0.591"
Overall Length
2.4800 in
Max. Cutting Dia.
4 in
Hub Outside Dia.
3.4000 in
Insert Cutting Edge Length
15.00mm

Details

Item
Indexable Face Mill
Series
F4042
Number of Inserts
5
Nomenclature
F4042.UB38.102.Z05.15
Bore
1.500"
Material
All ISO
Left/Right Hand
Right
Insert Screw
FS1453 Torx 15 IP
Cutting Edge Type
Carbide
Number of Inserts Required
5
Max. Speed
9,900 RPM
Cutting Application
Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling
Coolant Fed
Coolant Through
ISO Number
F4042.UB38.102.Z05.15
Insert Holding Type
Hexagon Socket Head Cap Screw
Features
2 Cutting Edges per Indexable Insert
Number of Coolant Holes
2
Standards
ISO 6462-A
Compatible Hardware
FS1453 T15IP Clamping Srcew
ANSI Code
F4042.UB38.102.Z05.15

Description

Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.5910 in, ANSI Code F4042.UB38.102.Z05.15, Compatible Hardware FS1453 T15IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.