Shop WALTER
See all product information
Create Account
Indexable Face Mill, 4" Cutter Dia, 8 Inserts, 0.5120 in Cut Depth, F4041 Series
- Mfr # 5537905
- Zoro # G7889743
product price:Â
$
1,322.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
4"
Series
F4041
Depth of Cut
0.5120 in
Number of Inserts
8
Arbor Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537905
- Zoro #
- G7889743
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4041
- Number of Inserts
- 8
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 8
- Nomenclature
- F4041.UB38.102.Z08.13
- Bore
- 1.500"
- Left/Right Hand
- Right
- Insert Screw
- FS1453 Torx 15 IP
- Standards
- ISO 6462-A
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- ANSI Code
- F4041.UB38.102.Z08.13
- Cutting Application
- Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling
- Max. Speed
- 9,400 RPM
- Compatible Hardware
- FS1458 T15IP Clamping Srcew
- Features
- 4 Cutting Edges per Indexable Insert
- ISO Number
- F4041.UB38.102.Z08.13
- Number of Coolant Holes
- 2
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 4"
- Depth of Cut
- 0.5120 in
- Arbor Dia.
- 1-1/2 in
- Cutting Length
- 0.512"
- Overall Length (In.)
- 2.48
- Diameter
- 4.000"
- Shank Dia. (In.)
- 1.5
- Overall Length
- 2.4800 in
- Max. Cutting Dia.
- 4 in
- Insert Cutting Edge Length
- 13.00mm
- Hub Outside Dia.
- 3.4000 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.5120 in, ANSI Code F4041.UB38.102.Z08.13, Compatible Hardware FS1458 T15IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.