Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 5 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5529043
- Zoro # G8230625
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
5
Number of Inserts Required
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5529043
- Zoro #
- G8230625
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 5
- Number of Inserts Required
- 5
- Nomenclature
- F4042R.W32.032.Z05.10
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- ISO Number
- F4042R.W32.032.Z05.10
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 2
- ANSI Code
- F4042R.W32.032.Z05.10
- Coolant Fed
- Coolant Through
- Standards
- DIN1835-B
- Max. Speed
- 28,000 RPM
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 10.00mm
- Cutting Length
- 0.394"
- Shank Dia. (In.)
- 1.26
- Diameter
- 1.260"
- Overall Length (In.)
- 4.331
- Overall Length
- 110.00 mm
- Head Projection Length
- 30.00mm
- Min. Cutting Dia.
- 32.00mm
- Insert Cutting Edge Length
- 10.00mm
- Shank Dia.
- 32.00 mm
- Max. Cutting Dia.
- 32 mm
- Wire Rope Length
- 110.00 mm
- Length
- 110.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 32.00 mm, Weldon Flat, Overall Length 110.00 mm, ANSI Code F4042R.W32.032.Z05.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.