Shop WALTER
See all product information
Create Account
Indexable Face Mill, 5 Inserts, 0.591 in Cut Depth
- Mfr # 7539498
- Zoro # G2888194
product price:Â
$
1,187.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Number of Inserts
5
Arbor Dia.
1.2600 in
Overall Length
1.9690 in
ANSI Code
M5130-100-B32-05-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539498
- Zoro #
- G2888194
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 5
- ANSI Code
- M5130-100-B32-05-15
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Shoulder Milling
- Side Cutting Edge Angle
- 90 Degrees
- ISO Number
- M5130-100-B32-05-15
- Max. Speed
- 10,300 RPM
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1.2600 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 3.9370 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Arbor Dia. 1.2600 in, Depth of Cut 0.5910 in, ANSI Code M5130-100-B32-05-15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.