Shop WALTER
See all product information
Create Account
Indexable Face Mill, 5 Inserts, 0.591 in Cut Depth
- Mfr # 7539521
- Zoro # G2883748
product price:Â
$
1,187.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Number of Inserts
5
Arbor Dia.
1-1/2 in
Overall Length
2-1/2 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539521
- Zoro #
- G2883748
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 5
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 10,200 RPM
- ISO Number
- M5130.102-B38-05-15
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Shoulder Milling
- ANSI Code
- M5130.102-B38-05-15
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Min. Cutting Dia.
- 4 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 0.5910 in, ANSI Code M5130.102-B38-05-15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.