Shop WALTER
See all product information
Create Account
Indexable Face Mill, 6 Inserts, 0.236 in Cut Depth
- Mfr # 6111718
- Zoro # G2921399
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Number of Inserts
6
Arbor Dia.
0.8660 in
Overall Length
1.5750 in
Min. Cutting Dia.
1.4960 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111718
- Zoro #
- G2921399
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 6
- ANSI Code
- F2334R.B22.050.Z06.06
- Max. Speed
- 25,200 RPM
- Coolant Fed
- Coolant Through
- ISO Number
- F2334R.B22.050.Z06.06
- Features
- 4 Cutting Edges Per Indexable Insert with Indexing Surfaces, Reinforced Design
Dimensions
- Depth of Cut
- 0.2360 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 1.4960 in
- Max. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert with Indexing Surfaces, Reinforced Design
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 0.2360 in, ANSI Code F2334R.B22.050.Z06.06, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.