Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth
- Mfr # 6111361
- Zoro # G2911179
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Number of Inserts
4
Shank Dia.
1.2600 in
Overall Length
5.1570 in
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111361
- Zoro #
- G2911179
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Number of Inserts
- 4
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Toolholder Style
- F2334
- Max. Speed
- 37,100 RPM
- ANSI Code
- F2334R.Z32.032.Z04.05
- ISO Number
- F2334R.Z32.032.Z04.05
Dimensions
- Depth of Cut
- 0.1970 in
- Shank Dia.
- 1.2600 in
- Overall Length
- 5.1570 in
- Max. Cutting Dia.
- 1.2600 in
- Min. Cutting Dia.
- 0.8660 in
- Wire Rope Length
- 5.1570 in
- Length
- 5.1570 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.2600 in, Depth of Cut 0.1970 in, Shank Dia. 1.2600 in, Overall Length 5.1570 in, ANSI Code F2334R.Z32.032.Z04.05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.