Shop WALTER
See all product information
Create Account
Indexable Face Mill, 7 Inserts, 0.591 in Cut Depth
- Mfr # 7539493
- Zoro # G2890300
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Number of Inserts
7
Arbor Dia.
0.8660 in
Overall Length
1.5750 in
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539493
- Zoro #
- G2890300
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Number of Inserts
- 7
- Coolant Fed
- Coolant Through
- ISO Number
- M5130-063-B22-07-15
- Side Cutting Edge Angle
- 90 Degrees
- ANSI Code
- M5130-063-B22-07-15
- Max. Speed
- 13,200 RPM
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 2.4800 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Arbor Dia. 0.8660 in, Depth of Cut 0.5910 in, ANSI Code M5130-063-B22-07-15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.