Walter - Shoulder Miling Cutter LN09
- Mfr # 6197296
- Zoro # G2883608
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Shank Dia.
0.9840 in
Overall Length
3.9370"
Standards
DIN1835-B
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197296
- Zoro #
- G2883608
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Standards
- DIN1835-B
- Cutting Application
- Shoulder Milling
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- Toolholder Style
- F5041
- ISO Number
- F5041.W25.025.Z04.08
- ANSI Code
- F5041.W25.025.Z04.08
- Max. Speed
- 39,600 RPM
Dimensions
- Depth of Cut
- 0.3150"
- Shank Dia.
- 0.9840 in
- Overall Length
- 3.9370"
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 3.9370"
- Length
- 3.9370"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Weldon Flat, Overall Length 3.9370 In., ANSI Code F5041.W25.025.Z04.08, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.