Indexable Face Mills, unit: inch, M5008.019-T18-03-01

  • Mfr # M5008.019-T18-03-01

  • Zoro # G100027812


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
13.1mm
Series
Xtra·tec® XT
Depth of Cut
2.9mm
Number of Inserts Required
3EA
For Use With
4 cutting edges per indexable insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5008.019-T18-03-01
Zoro #
G100027812
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
13.1mm
Depth of Cut
2.9mm
Maximum cutting diameter
19.05mm
Functional length
30mm
Cutting edge length
1mm
Connection diameter
18.5mm

Details

Series
Xtra·tec® XT
Number of Inserts Required
3EA
For Use With
4 cutting edges per indexable insert
Finish
M5008

Description

Indexable Face Mills, unit: inch, M5008.019-T18-03-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.