Zoro Homepage

Indexable Face Mills, unit: inch, M5008.038-B19-06-01

  • Mfr # M5008.038-B19-06-01

  • Zoro # G000027691


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
32.2mm
Series
Xtra·tec® XT
Depth of Cut
2.9mm
Number of Inserts Required
6EA
For Use With
4 cutting edges per indexable insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5008.038-B19-06-01
Zoro #
G000027691
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
32.2mm
Depth of Cut
2.9mm
Connection diameter
19.05mm
Functional length
38mm
Cutting edge length
1mm
Maximum cutting diameter
38.1mm

Details

Series
Xtra·tec® XT
Number of Inserts Required
6EA
For Use With
4 cutting edges per indexable insert
Finish
M5008

Description

Indexable Face Mills, unit: inch, M5008.038-B19-06-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.