Shop WALTER
See all product information
Create Account
Indexable Grooving and Parting Toolholder, NCAI20-2015L-GX09-2, 87.35mm L, High Speed Steel
- Mfr # 5009444
- Zoro # G8156407
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Overall Length
87.35mm
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI20-2015L-GX09-2
Type
Coolant Thru
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5009444
- Zoro #
- G8156407
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 87.35mm
- Bar Dia.
- 0.787"
- Shank Dia.
- 20.00mm
- Max. Grooving Width
- 3.00mm
- Depth of Cut
- 5.00mm
- Shank Length
- 50.00mm
- Wire Rope Length
- 87.35mm
- Length
- 87.35mm
Description
Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Grooving, ANSI Code NCAI20-2015L-GX09-2, Center to Cutting Tip 13.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.