Shop WALTER

Indexable Grooving and Parting Toolholder, NCAI20-2525R-GX09-1, 200.35mm L, High Speed Steel

  • Mfr # 5009473
  • Zoro # G7998846

product price: 
$
541.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.35mm
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI20-2525R-GX09-1
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5009473
Zoro #
G7998846
UPC #
-
Country of Origin
Germany
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI20-2525R-GX09-1
Type
Coolant Thru
For Use With
GX09-1 Series
ANSI Number
NCAI20-2525R-GX09-1
Cutting Edge Type
0 Degrees
Mounting Style
Screw Held Clamp
Min. Bore
0.984"
Rake
Neutral
Style
90 Degrees Boring and Facing
Left/Right Hand
Right
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Product Family
NOVEX-CUT Internal Positive
Insert Holding Type
Clamp
Toolholder Style
NCAI
Series
NCAI
Cutting Application
Grooving
Cutting Location
Internal
Coolant Fed
Coolant Through
Center to Cutting Tip
18.00mm
Insert Style
GX
ISO Number
NCAI20-2525R-GX09-1
Container Type
90 Degrees Boring and Facing
Compatible Product Type
GX09-1 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
200.35mm
Bar Dia.
0.787"
Shank Dia.
25.00mm
Head Length
49.40mm
Max. Grooving Width
2.50mm
Depth of Cut
5.00mm
Wire Rope Length
200.35mm
Length
200.35mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Right Hand, Grooving, ANSI Code NCAI20-2525R-GX09-1, Center to Cutting Tip 18.00mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.