Shop WALTER

Indexable Grooving and Parting Toolholder, NCAI25-3225L-GX09-1, 250.35mm L, High Speed Steel

  • Mfr # 5009477
  • Zoro # G7890303

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.35mm
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI25-3225L-GX09-1
Min. Bore
1.260"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5009477
Zoro #
G7890303
UPC #
-
Country of Origin
Bulgaria
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI25-3225L-GX09-1
Min. Bore
1.260"
Type
Coolant Thru
Mounting Style
Screw Held Clamp
Cutting Edge Type
0 Degrees
Left/Right Hand
Left
ANSI Number
NCAI25-3225L-GX09-1
Rake
Neutral
Style
90 Degrees Boring and Facing
For Use With
GX09-1 Series
Lead Angle
90 Degrees
Cutting Direction
Left Hand
Insert Holding Type
Clamp
Toolholder Style
NCAI
Coolant Fed
Coolant Through
Cutting Application
Grooving
Product Family
NOVEX-CUT Internal Positive
Cutting Location
Internal
ISO Number
NCAI25-3225L-GX09-1
Insert Style
GX
Series
NCAI
Center to Cutting Tip
22.50mm
Compatible Product Type
GX09-1 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
250.35mm
Bar Dia.
0.984"
Shank Dia.
32.00mm
Depth of Cut
6.00mm
Max. Grooving Width
2.50mm
Head Length
62.40mm
Wire Rope Length
250.35mm
Length
250.35mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Grooving, ANSI Code NCAI25-3225L-GX09-1, Center to Cutting Tip 22.50mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.