Zoro Homepage

Indexable Grooving Blades Grooving module - Radial grooving, MSS-I40N1

  • Mfr # MSS-I40N19-GX24-3

  • Zoro # G200026234


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall length
55mm
Module size
I40
Indexable insert width
4 - 5mm
Center height
15.5mm
Body width
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-I40N19-GX24-3
Zoro #
G200026234
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall length
55mm
Module size
I40
Indexable insert width
4 - 5mm
Center height
15.5mm
Body width
3mm
Connection size
6.2mm
Minimum hole diameter
60mm
Maximum cutting depth
19mm
Hole Dia.
60mm
Overall Length
55mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-I40N19-GX24-3, cutting direction - Neutral, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.