This item is Discontinued.

Walter Indexable Mill Cutter F2233.B.063.Z05.05 F2233.B.063.Z05.05

Indexable Mill Cutter F2233.B.063.Z05.05 (Discontinued)

  • Mfr # F2233.B.063.Z05.05
  • Zoro # G8296163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2233.B.063.Z05.05
Zoro #
G8296163
UPC #
094723569647
Country of Origin
Germany

Dimensions

Cutting Length
0.197"
Shank Dia. (In.)
0.866
Diameter
2.480"
Overall Length (In.)
1.575

Details

Item
Indexable Milling Cutter
Left/Right Hand
Right
Cutting Edge Type
Carbide
Number of Inserts Required
5
Material
All ISO
Bore
0.866"
Type
Face Mill
Nomenclature
F2233.B.063.Z05.05
Insert Screw
FS359 Torx 15

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.