This item is Discontinued.

Walter Indexable Mill Cutter F2233.B.160.Z09.07 F2233.B.160.Z09.07

Indexable Mill Cutter F2233.B.160.Z09.07 (Discontinued)

  • Mfr # F2233.B.160.Z09.07
  • Zoro # G8275522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2233.B.160.Z09.07
Zoro #
G8275522
UPC #
0005847257273
Country of Origin
Germany

Dimensions

Overall Length (In.)
2.48
Diameter
6.299"
Shank Dia. (In.)
1.575
Cutting Length
0.276"

Details

Item
Indexable Milling Cutter
Type
Face Mill
Cutting Edge Type
Carbide
Nomenclature
F2233.B.160.Z09.07
Bore
1.575"
Left/Right Hand
Right
Material
All ISO
Insert Screw
FS359 Torx 15
Number of Inserts Required
9

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.