This item is Discontinued.

Walter Indexable Mill Cutter F2235.B.100.Z07.10 F2235.B.100.Z07.10

Indexable Mill Cutter F2235.B.100.Z07.10 (Discontinued)

  • Mfr # F2235.B.100.Z07.10
  • Zoro # G8209652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2235.B.100.Z07.10
Zoro #
G8209652
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3.937"
Cutting Length
0.394"
Overall Length (In.)
1.969
Shank Dia. (In.)
1.26

Details

Item
Indexable Milling Cutter
Cutting Edge Type
Carbide
Number of Inserts Required
7
Nomenclature
F2235.B.100.Z07.10
Insert Screw
FS1030 Torx 20
Bore
1.260"
Left/Right Hand
Right
Material
All ISO

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.