Shop WALTER
See all product information
Create Account
Indexable Parting and Grooving Tool Holder, G1221.12QL-3T06-GX09-P, 7.1043 in L
- Mfr # 7106208
- Zoro # G2920315
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Insert Style
GX
ISO Number
G1221.12QL-3T06-GX09-P
Coolant Fed
Coolant Through
Product Family
Novex-Cut
Insert Holding Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7106208
- Zoro #
- G2920315
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1221.12QL-3T06-GX09-P
- Cutting Direction
- Left Hand
- Insert Style
- GX
- ISO Number
- G1221.12QL-3T06-GX09-P
- Coolant Fed
- Coolant Through
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Cutting Location
- Internal
- Toolholder Style
- G1221
Dimensions
- Overall Length
- 7.1043"
- Wire Rope Length
- 7.1043"
- Length
- 7.1043"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, ANSI Code G1221.12QL-3T06-GX09-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.