This item is Discontinued.

Walter Indexable Profiling End Mill, 0.630" Cutter Dia, 1 Inserts, 0.3150 in Cut Depth, F2139 Series F2139.5.16.110.16-CS

Indexable Profiling End Mill, 0.630" Cutter Dia, 1 Inserts, 0.3150 in Cut Depth, F2139 Series (Discontinued)

  • Mfr # F2139.5.16.110.16-CS
  • Zoro # G8462212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2139.5.16.110.16-CS
Zoro #
G8462212
UPC #
-
Country of Origin
Bulgaria

Dimensions

Cutter Dia.
0.630"
Depth of Cut
0.3150 in
Diameter
0.630"
Cutting Length
0.315"
Overall Length (In.)
4.331
Shank Dia. (In.)
0.63
Insert Size
320.
Shank Dia.
0.6300 in
Overall Length
4.3310 in
Shank Length
2.6380 in
Head Projection Length
1.6930 in
Head Dia.
5/8 in
Max. Cutting Dia.
5/8 in

Details

Item
Indexable Profiling End Mill
Series
F2139
Number of Inserts
1
Number of Inserts Required
1
Cutting Edge Type
Carbide
Nomenclature
F2139.5.16.110.16-CS
Insert Screw
FS392 Torx 20
Material
All ISO
Left/Right Hand
Right
Compatible Hardware
FS392 T20 Clamping Screw
Insert Style
P
ISO Number
F2139.5.16.110.16-CS
Features
1 Cutting Edge per Indexable Insert, HSC Machining
Insert Shape
Ball Nose
Insert Holding Type
Screw
Cutting Application
Copy Milling
Includes
FS392 T20 Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.3150 in, Shank Dia. 0.6300 in, Overall Length 4.3310 in, Compatible Hardware FS392 T20 Clamping Screw, Cutting Application Copy Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.