Indexable Profiling End Mill, 0.787" Cutter Dia, 3 Inserts, 0.9840 in Cut Depth, F2239 Series
- Mfr # 5001363
- Zoro # G7998487
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F2239
Depth of Cut
0.9840 in
Number of Inserts
3
Shank Dia. (In.)
0.787
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001363
- Zoro #
- G7998487
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Cutting Edge Type
- Carbide
- Nomenclature
- F2239.W.020.Z01.25
- Left/Right Hand
- Right
- Material
- All ISO
- Insert Shape
- Ball Nose
- ISO Number
- F2239.W.020.Z01.25
- Insert Holding Type
- Screw
- Compatible Hardware
- FS1129 T8 Clamping Screw
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Includes
- FS1129 T8 Clamping Screw
- Cutting Application
- Copy Milling
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 0.9840 in
- Shank Dia. (In.)
- 0.787
- Cutting Length
- 0.984"
- Diameter
- 0.787"
- Overall Length (In.)
- 4.331
- Insert Size
- 26315 (Ball Nose)
- Max. Cutting Dia.
- 0.7870 in
- Overall Length
- 4.3310 in
- Head Projection Length
- 2.3230 in
- Shank Dia.
- 0.7870 in
- Head Dia.
- 0.7870 in
- Shank Length
- 2 in
- Wire Rope Length
- 4.3310 in
- Length
- 4.3310 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7870 in, Depth of Cut 0.9840 in, Shank Dia. 0.7870 in, Overall Length 4.3310 in, Compatible Hardware FS1129 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.