Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.575" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series
- Mfr # 5001219
- Zoro # G8066527
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F2339
Depth of Cut
1.2200 in
Number of Inserts
2
Shank Dia. (In.)
1.575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001219
- Zoro #
- G8066527
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Insert Screw
- FS1164 Torx 25
- Material
- All ISO
- Left/Right Hand
- Right
- Nomenclature
- F2339.W40.040.Z02.31
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 2
- Insert Style
- XD..
- Cutting Application
- Copy Milling
- Insert Holding Type
- Screw
- ISO Number
- F2339.W40.040.Z02.31
- Compatible Hardware
- FS1164 T20 Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Insert Shape
- Ball Nose
- Includes
- FS1164 T20 Clamping Screw
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 1.2200 in
- Shank Dia. (In.)
- 1.575
- Overall Length (In.)
- 5.906
- Diameter
- 1.575"
- Cutting Length
- 1.220"
- Insert Size
- 3207200R
- Overall Length
- 5.9060 in
- Shank Dia.
- 1.5750 in
- Max. Cutting Dia.
- 1.5750 in
- Head Projection Length
- 2.5590 in
- Head Dia.
- 1.5750 in
- Shank Length
- 85.00mm
- Wire Rope Length
- 5.9060 in
- Length
- 5.9060 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 1.2200 in, Shank Dia. 1.5750 in, Overall Length 5.9060 in, Compatible Hardware FS1164 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.