Indexable Profiling End Mill, 0.984" Cutter Dia, 2 Inserts, 1.2600 in Cut Depth, F2339 Series
- Mfr # 5001231
- Zoro # G8219504
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F2339
Depth of Cut
1.2600 in
Number of Inserts
2
Shank Dia. (In.)
0.984
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001231
- Zoro #
- G8219504
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Nomenclature
- F2339.W25.025.Z02.32
- Material
- All ISO
- Insert Screw
- FS923 Torx 8
- Left/Right Hand
- Right
- Number of Inserts Required
- 2
- Includes
- FS378 T15 Clamping Screw, FS923 T8 Clamping Screw
- Insert Holding Type
- Screw
- Compatible Hardware
- FS378 T15 Clamping Screw, FS923 T8 Clamping Screw
- Insert Style
- SPMT (Peripheral), XD.. (Ball Nose)
- Insert Shape
- Ball Nose
- Features
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
- Cutting Application
- Copy Milling
- ISO Number
- F2339.W25.025.Z02.32
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 1.2600 in
- Shank Dia. (In.)
- 0.984
- Diameter
- 0.984"
- Cutting Length
- 1.260"
- Overall Length (In.)
- 5.118
- Insert Size
- 060304 (Peripheral), 2004125R (Ball Nose)
- Overall Length
- 5-1/8 in
- Shank Dia.
- 0.9840 in
- Shank Length
- 75.00mm
- Max. Cutting Dia.
- 0.9840 in
- Head Projection Length
- 2.1650 in
- Head Dia.
- 1 in
- Wire Rope Length
- 5-1/8 in
- Length
- 5-1/8 in
- Fits Chest Size
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.9840 in, Depth of Cut 1.2600 in, Shank Dia. 0.9840 in, Overall Length 5-1/8 in, Compatible Hardware FS378 T15 Clamping Screw, FS923 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.