Shop WALTER
See all product information
Create Account
Indexable Face Mill, 1.969" Cutter Dia, 4 Inserts, 13.00mm Cut Depth, F4041 Series
- Mfr # 5045316
- Zoro # G8115895
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.969"
Series
F4041
Depth of Cut
13.00mm
Number of Inserts
4
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5045316
- Zoro #
- G8115895
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Cutter Dia.
- 1.969"
- Depth of Cut
- 13.00mm
- Overall Length (In.)
- 1.575
- Diameter
- 1.969"
- Cutting Length
- 0.512"
- Shank Dia. (In.)
- 0.866
- Overall Length
- 40.00mm
- Hub Outside Dia.
- 45.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Depth of Cut 13.00mm, ANSI Code F4041.B22.050.Z04.13, Compatible Hardware FS1458 Torx 15 IP, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.