Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.000" Cutter Dia, 2 Inserts, 0.7870 in Cut Depth, F2339 Series
- Mfr # 5026702
- Zoro # G8432383
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F2339
Depth of Cut
0.7870 in
Number of Inserts
2
Number of Inserts Required
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5026702
- Zoro #
- G8432383
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- Insert Screw
- FS378 Torx 15
- Nomenclature
- F2339.UT22.026.Z02.20
- Left/Right Hand
- Right
- Material
- All ISO
- Insert Style
- XD..
- Insert Holding Type
- Screw
- Compatible Hardware
- FS378 T15 Clamping Screw
- Cutting Application
- Copy Milling
- ISO Number
- F2339.UT22.026.Z02.20
- Insert Shape
- Ball Nose
- Includes
- FS378 T15 Clamping Screw
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 0.7870 in
- Overall Length (In.)
- 2.283
- Diameter
- 1.000"
- Shank Dia. (In.)
- 0.866
- Cutting Length
- 0.787"
- Overall Length
- 2.2830 in
- Shank Dia.
- 0.8660 in
- Head Dia.
- 1 in
- Head Projection Length
- 1-3/8 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 2.2830 in
- Length
- 2.2830 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.7870 in, Shank Dia. 0.8660 in, Overall Length 2.2830 in, Compatible Hardware FS378 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.