Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.260" Cutter Dia, 2 Inserts, 0.9450 in Cut Depth, F2239 Series
- Mfr # 5020742
- Zoro # G7999652
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F2239
Depth of Cut
0.9450 in
Number of Inserts
2
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020742
- Zoro #
- G7999652
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 2
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Nomenclature
- F2239.T28.032.Z01.24
- Torx Wrench
- T28
- Insert Shape
- Ball Nose
- ISO Number
- F2239.T28.032.Z01.24
- Includes
- FS359 T15 Clamping Screw
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Insert Holding Type
- Screw
- Cutting Application
- Copy Milling
- Compatible Hardware
- FS359 T15 Clamping Screw
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 0.9450 in
- Shank Dia. (In.)
- 1.102
- Overall Length (In.)
- 2.717
- Diameter
- 1.260"
- Cutting Length
- 0.945"
- Insert Size
- 09T308 (Peripheral), 26315 (Ball Nose)
- Shank Dia.
- 1.1020 in
- Overall Length
- 2.7170 in
- Head Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 1.5750 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.9450 in, Shank Dia. 1.1020 in, Overall Length 2.7170 in, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.