Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7538919
- Zoro # G2892227
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4"
Shank Dia.
1.4170 in
Cutting Application
Center Cutting, Shoulder Milling
Toolholder Style
M5130
Max. Cutting Dia.
1 23/40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538919
- Zoro #
- G2892227
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Center Cutting, Shoulder Milling
- Toolholder Style
- M5130
- Shank Type - Machining
- Screw On
- ANSI Code
- M5130-040-T36-10-05
- ISO Number
- M5130-040-T36-10-05
Dimensions
- Overall Length
- 2-3/4"
- Shank Dia.
- 1.4170 in
- Max. Cutting Dia.
- 1 23/40 in
- Connection Size
- T36
- Wire Rope Length
- 2-3/4"
- Length
- 2-3/4"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2-3/4 In., ANSI Code M5130-040-T36-10-05, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.