Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.260" Cutter Dia, 2 Inserts, 0.9840 in Cut Depth, F2339 Series
- Mfr # 5001218
- Zoro # G8396184
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F2339
Depth of Cut
0.9840 in
Number of Inserts
2
Insert Screw
FS1165 Torx 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001218
- Zoro #
- G8396184
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Insert Screw
- FS1165 Torx 20
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Nomenclature
- F2339.W32.032.Z02.25
- Left/Right Hand
- Right
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Compatible Hardware
- FS1165 T20 Clamping Screw
- Insert Shape
- Ball Nose
- Includes
- FS1165 T20 Clamping Screw
- Insert Style
- XD..
- Insert Holding Type
- Screw
- Cutting Application
- Copy Milling
- ISO Number
- F2339.W32.032.Z02.25
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 0.9840 in
- Overall Length (In.)
- 4.921
- Shank Dia. (In.)
- 1.26
- Cutting Length
- 0.984"
- Diameter
- 1.260"
- Insert Size
- 2506160R
- Overall Length
- 4.9210 in
- Shank Dia.
- 1.2600 in
- Shank Length
- 75.00mm
- Max. Cutting Dia.
- 1-1/4 in
- Head Dia.
- 1-1/4 in
- Head Projection Length
- 1.9690 in
- Wire Rope Length
- 4.9210 in
- Length
- 4.9210 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.9840 in, Shank Dia. 1.2600 in, Overall Length 4.9210 in, Compatible Hardware FS1165 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.