This item is Discontinued.

Walter Indexable Profiling End Mill, 1.260" Cutter Dia, 2 Inserts, 1.6930 in Cut Depth, F2339 Series 5001229

Indexable Profiling End Mill, 1.260" Cutter Dia, 2 Inserts, 1.6930 in Cut Depth, F2339 Series (Discontinued)

  • Mfr # 5001229
  • Zoro # G8057016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5001229
Zoro #
G8057016
UPC #
-
Country of Origin
China

Dimensions

Cutter Dia.
1.260"
Depth of Cut
1.6930 in
Cutting Length
1.720"
Diameter
1.260"
Overall Length (In.)
8.661
Shank Dia. (In.)
1.575
Insert Size
09T308 (Peripheral), 2506160R (Ball Nose)
Shank Dia.
1.5750 in
Overall Length
8.6610 in
Head Dia.
1.2600 in
Head Projection Length
4.7240 in
Shank Length
100.00mm
Max. Cutting Dia.
1-1/4 in

Details

Item
Indexable Profiling End Mill
Series
F2339
Number of Inserts
2
Material
All ISO
Nomenclature
F2339.Z40.032.Z02.43
Insert Screw
FS359 Torx 15
Left/Right Hand
Right
Cutting Edge Type
Carbide
Number of Inserts Required
2
ISO Number
F2339.Z40.032.Z02.43
Insert Style
SPMT (Peripheral), XD.. (Ball Nose)
Insert Shape
Ball Nose
Cutting Application
Copy Milling
Features
2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
Insert Holding Type
Screw
Compatible Hardware
FS1165 T20 Clamping Screw, FS359 T15 Clamping Screw
Includes
FS1165 T20 Clamping Screw, FS359 T15 Clamping Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 1.6930 in, Shank Dia. 1.5750 in, Overall Length 8.6610 in, Compatible Hardware FS1165 T20 Clamping Screw, FS359 T15 Clamping Screw, Cutting Application Copy Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.