Indexable Profiling End Mill, 1.575" Cutter Dia, 2 Inserts, 1.6140 in Cut Depth, F2239 Series
- Mfr # 5015379
- Zoro # G8238702
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F2239
Depth of Cut
1.6140 in
Number of Inserts
2
Diameter
1.575"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015379
- Zoro #
- G8238702
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 2
- Torx Wrench
- T36
- Cutting Edge Type
- Carbide
- Nomenclature
- F2239.T36.040.Z01.41
- Material
- All ISO
- Left/Right Hand
- Right
- ISO Number
- F2239.T36.040.Z01.41
- Insert Shape
- Ball Nose
- Compatible Hardware
- FS1030 T20 Clamping Screw
- Includes
- FS1030 T20 Clamping Screw
- Number of Coolant Holes
- 2
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
- Coolant Fed
- Coolant Through
- Cutting Application
- Copy Milling
- Insert Holding Type
- Screw
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 1.6140 in
- Diameter
- 1.575"
- Cutting Length
- 1.614"
- Overall Length (In.)
- 3.937
- Shank Dia. (In.)
- 1.417
- Insert Size
- 120408 (Peripheral), 26315 (Ball Nose)
- Shank Dia.
- 1.4170 in
- Overall Length
- 3.9370 in
- Head Dia.
- 1.5750 in
- Head Projection Length
- 2.5590 in
- Max. Cutting Dia.
- 1.5750 in
- Wire Rope Length
- 3.9370 in
- Length
- 3.9370 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 1.6140 in, Shank Dia. 1.4170 in, Overall Length 3.9370 in, Compatible Hardware FS1030 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.