Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.575" Cutter Dia, 2 Inserts, 2.2440 in Cut Depth, F2339 Series
- Mfr # 5001234
- Zoro # G7925836
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F2339
Depth of Cut
2.2440 in
Number of Inserts
2
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001234
- Zoro #
- G7925836
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 2
- Nomenclature
- F2339.W40.040.Z02.57
- Insert Screw
- FS1030 Torx 20
- Material
- All ISO
- Cutting Application
- Copy Milling
- Includes
- FS1030 T20 Clamping Screw, FS1164 T20 Clamping Screw
- Insert Style
- SPMT (Peripheral), XD.. (Ball Nose)
- Insert Shape
- Ball Nose
- Insert Holding Type
- Screw
- Compatible Hardware
- FS1030 T20 Clamping Screw, FS1164 T20 Clamping Screw
- ISO Number
- F2339.W40.040.Z02.57
- Features
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 2.2440 in
- Overall Length (In.)
- 7.48
- Shank Dia. (In.)
- 1.575
- Diameter
- 1.575"
- Cutting Length
- 2.244"
- Insert Size
- 120408 (Peripheral), 3207200R (Ball Nose)
- Overall Length
- 7-1/2 in
- Shank Dia.
- 1.5750 in
- Max. Cutting Dia.
- 1.5750 in
- Shank Length
- 100.00mm
- Head Projection Length
- 3-1/2 in
- Head Dia.
- 1.5750 in
- Wire Rope Length
- 7-1/2 in
- Length
- 7-1/2 in
- Fits Chest Size
- 2 or 4 Cutting Edges per Indexable Insert, Anti-Twist Protection, with Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 2.2440 in, Shank Dia. 1.5750 in, Overall Length 7-1/2 in, Compatible Hardware FS1030 T20 Clamping Screw, FS1164 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.