Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 3 Inserts, 13.00mm Cut Depth, F4041 Series
- Mfr # 5044324
- Zoro # G8065793
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4041
Depth of Cut
13.00mm
Number of Inserts
3
Cutting Edge Type
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5044324
- Zoro #
- G8065793
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4041
- Number of Inserts
- 3
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Number of Inserts Required
- 3
- Torx Wrench
- T36
- Insert Screw
- FS1458 Torx 15IP
- Material
- All ISO
- Nomenclature
- F4041.T36.040.Z03.13
- ANSI Code
- F4041.T36.040.Z03.13
- ISO Number
- F4041.T36.040.Z03.13
- Number of Coolant Holes
- 2
- Cutting Application
- Face Milling (Roughing & Finishing), Shoulder Milling (Roughing & Finishing), Slot Milling
- Shank Type - Machining
- Threaded
- Max. Speed
- 15,000 RPM
- Compatible Hardware
- FS1458 T15IP Clamping Screw
- Coolant Fed
- Coolant Through
- Features
- 4 Cutting Edges per Indexable Insert
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 13.00mm
- Overall Length (In.)
- 2.953
- Cutting Length
- 0.512"
- Shank Dia. (In.)
- 1.417
- Diameter
- 1.575"
- Shank Dia.
- 36.00 mm
- Overall Length
- 75.00 mm
- Head Projection Length
- 40.00mm
- Min. Cutting Dia.
- 40.00mm
- Insert Cutting Edge Length
- 13.00mm
- Connection Size
- T36
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 75.00 mm
- Length
- 75.00 mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 36.00 mm, Threaded, Overall Length 75.00 mm, ANSI Code F4041.T36.040.Z03.13, Compatible Hardware FS1458 T15IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.