Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.575" Cutter Dia, 3 Inserts, 2.0080 in Cut Depth, F2239 Series
- Mfr # 5001366
- Zoro # G8353466
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F2239
Depth of Cut
2.0080 in
Number of Inserts
3
Cutting Edge Type
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001366
- Zoro #
- G8353466
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Material
- All ISO
- Nomenclature
- F2239.W.040.Z01.51
- ISO Number
- F2239.W.040.Z01.51
- Insert Shape
- Ball Nose
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
- Includes
- FS1030 T20 Clamping Screw
- Cutting Application
- Copy Milling
- Compatible Hardware
- FS1030 T20 Clamping Screw
- Insert Holding Type
- Screw
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 2.0080 in
- Cutting Length
- 2.008"
- Overall Length (In.)
- 7.48
- Shank Dia. (In.)
- 1.575
- Diameter
- 1.575"
- Insert Size
- 26315 (Ball Nose)
- Overall Length
- 7-1/2 in
- Shank Length
- 2.7950 in
- Head Projection Length
- 4.6850 in
- Head Dia.
- 1.5750 in
- Shank Dia.
- 1.5750 in
- Max. Cutting Dia.
- 1.5750 in
- Wire Rope Length
- 7-1/2 in
- Length
- 7-1/2 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 2.0080 in, Shank Dia. 1.5750 in, Overall Length 7-1/2 in, Compatible Hardware FS1030 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.