Shop WALTER
See all product information
Create Account
Indexable Face Mill, 0.669" Cutter Dia, 3 Inserts, 4.00mm Cut Depth, F2334 Series
- Mfr # 5033030
- Zoro # G8208925
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.669"
Series
F2334
Depth of Cut
4.00mm
Number of Inserts
3
Arbor Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5033030
- Zoro #
- G8208925
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2334
- Number of Inserts
- 3
- Material
- All ISO
- ISO Number
- F2334.Z25.025.Z03.04
- Number of Coolant Holes
- 2
- Max. Speed
- 40,000 RPM
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1013 T8 Clamping Screw
- ANSI Code
- F2334.Z25.025.Z03.04
- Cutting Application
- Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
- Features
- 4 Cutting Edges per Indexable Insert, With Indexing Surfaces
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.669"
- Depth of Cut
- 4.00mm
- Arbor Dia.
- 25.00mm
- Diameter
- 0.669"
- Max. Cutting Dia.
- 25.00mm
- Insert Cutting Edge Length
- 4.00mm
- Overall Length
- 117.00mm
- Wire Rope Length
- 117.00mm
- Length
- 117.00mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert, With Indexing Surfaces
Description
Indexable Face Mill, Max. Cutting Dia. 25.00mm, Arbor Dia. 25.00mm, Depth of Cut 4.00mm, ANSI Code F2334.Z25.025.Z03.04, Compatible Hardware FS1013 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.