Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.969" Cutter Dia, 3 Inserts, 1.8110 in Cut Depth, F2239 Series
- Mfr # 5015380
- Zoro # G8142057
product price:Â
$
916.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.969"
Series
F2239
Depth of Cut
1.8110 in
Number of Inserts
3
Diameter
1.969"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015380
- Zoro #
- G8142057
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Material
- All ISO
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Torx Wrench
- T45
- Nomenclature
- F2239.T45.050.Z01.46
- Insert Shape
- Ball Nose
- ISO Number
- F2239.T45.050.Z01.46
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
- Compatible Hardware
- FS1030 T20 Clamping Screw
- Number of Coolant Holes
- 2
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Cutting Application
- Copy Milling
- Includes
- FS1030 T20 Clamping Screw
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Dimensions
- Cutter Dia.
- 1.969"
- Depth of Cut
- 1.8110 in
- Diameter
- 1.969"
- Shank Dia. (In.)
- 1.772
- Cutting Length
- 1.811"
- Overall Length (In.)
- 4.134
- Insert Size
- 120408 (Peripheral), 26315 (Ball Nose)
- Overall Length
- 4.1340 in
- Max. Cutting Dia.
- 1-31/32 in
- Head Dia.
- 1.9690 in
- Shank Dia.
- 1.7720 in
- Head Projection Length
- 2-3/4 in
- Wire Rope Length
- 4.1340 in
- Length
- 4.1340 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-31/32 in, Depth of Cut 1.8110 in, Shank Dia. 1.7720 in, Overall Length 4.1340 in, Compatible Hardware FS1030 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.