Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter LN16
- Mfr # 6316624
- Zoro # G2890790
product price:Â
$
1,207.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
ISO Number
F5241.B27.080.Z07.15
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316624
- Zoro #
- G2890790
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- F5241.B27.080.Z07.15
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5241.B27.080.Z07.15
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 15,900 RPM
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 1.9690 in
- Hub Outside Dia.
- 2.3620 in
- Max. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.5910 in, ANSI Code F5241.B27.080.Z07.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.