Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth
- Mfr # 6078317
- Zoro # G2910558
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Number of Inserts
4
Overall Length
2.7170 in
ANSI Code
F2334R.T28.032.Z04.05
Max. Cutting Dia.
1.2600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6078317
- Zoro #
- G2910558
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Number of Inserts
- 4
- ANSI Code
- F2334R.T28.032.Z04.05
- Max. Speed
- 37,100 RPM
- ISO Number
- F2334R.T28.032.Z04.05
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Screw On
- Toolholder Style
- F2334
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 2.7170 in
- Max. Cutting Dia.
- 1.2600 in
- Min. Cutting Dia.
- 0.8660 in
- Connection Size
- T28
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.2600 in, Depth of Cut 0.1970 in, Overall Length 2.7170 in, ANSI Code F2334R.T28.032.Z04.05, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.