Shop CLEVELAND
See all product information
Create Account
1/4-28 H1 4FL 1003 BOTTOM HAND TAP
- Mfr # C54466
- Zoro # G623506511
product price:Â
$
9.75
/ea
Key Features
Depth of Cut
2 in
Cutting Direction
Right Hand
Number of Flutes
4
Pitch Diameter Limit
H1
Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54466
- Zoro #
- G623506511
- UPC #
- 697334544661
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
- Thread Length
- 1 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-28
Details
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Application
- General Purpose
- Standards
- USCTI Table 302
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.