Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth
- Mfr # 6111930
- Zoro # G2910664
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Number of Inserts
4
Overall Length
2.7170 in
ISO Number
F2334R.UT28.031.Z04.05
Max. Speed
37,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111930
- Zoro #
- G2910664
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Number of Inserts
- 4
- ISO Number
- F2334R.UT28.031.Z04.05
- Max. Speed
- 37,300 RPM
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Screw On
- ANSI Code
- F2334R.UT28.031.Z04.05
- Toolholder Style
- F2334
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 2.7170 in
- Connection Size
- T28
- Max. Cutting Dia.
- 1-1/4 in
- Min. Cutting Dia.
- 0.8560 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.1970 in, Overall Length 2.7170 in, ANSI Code F2334R.UT28.031.Z04.05, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.