Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth
- Mfr # 6111940
- Zoro # G2909036
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Number of Inserts
4
Shank Dia.
1.2500 in
Overall Length
5.1250 in
Max. Speed
37,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111940
- Zoro #
- G2909036
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Number of Inserts
- 4
- Max. Speed
- 37,300 RPM
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Toolholder Style
- F2334
- ISO Number
- F2334R.UZ31.031.Z04.05
- ANSI Code
- F2334R.UZ31.031.Z04.05
Dimensions
- Depth of Cut
- 0.1970 in
- Shank Dia.
- 1.2500 in
- Overall Length
- 5.1250 in
- Max. Cutting Dia.
- 1-1/4 in
- Min. Cutting Dia.
- 0.8560 in
- Wire Rope Length
- 5.1250 in
- Length
- 5.1250 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.1970 in, Shank Dia. 1.2500 in, Overall Length 5.1250 in, ANSI Code F2334R.UZ31.031.Z04.05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.