Indexable Slitting Cutter, 125.00mm Cutter Dia, 6 Inserts, 30.00mm Cut Depth, F4153 Series
- Mfr # 5554810
- Zoro # G8133264
product price:Â
$
2,219.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
125.00mm
Series
F4153
Depth of Cut
30.00mm
Number of Inserts
6
Arbor Dia.
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5554810
- Zoro #
- G8133264
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Slitting Cutter
- Series
- F4153
- Number of Inserts
- 6
- Number of Inserts Required
- 6
- Left/Right Hand
- Right
- Insert Screw
- FS2080 Torx 15 IP
- Nomenclature
- F4153.BN32.125.Z06.10R
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Bore
- 1.575"
- Toolholder Style
- F4153.BN
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- F4153.BN32.125.Z06.10R
- ISO Number
- F4153.BN32.125.Z06.10R
- Cutting Application
- Slot Milling
- Features
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
- Compatible Hardware
- FS2080 T15IP Clamping Screw
Dimensions
- Cutter Dia.
- 125.00mm
- Depth of Cut
- 30.00mm
- Arbor Dia.
- 125.00mm
- Cutting Length
- 0.394"
- Overall Length (In.)
- 1.969
- Shank Dia. (In.)
- 1.26
- Diameter
- 4.921"
- Hub Outside Dia.
- 60.00mm
- Overall Width
- 50.00mm
- Fits Chest Size
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
Description
Indexable Slitting Cutter, Cutter Dia. 125.00mm, Number of Inserts 6, ANSI Code F4153.BN32.125.Z06.10R, Arbor Dia. 125.00mm, Compatible Hardware FS2080 T15IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.