Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 3 Inserts, 11.70mm Cut Depth, F4042 Series
- Mfr # 5045271
- Zoro # G8400542
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F4042
Depth of Cut
11.70mm
Number of Inserts
3
Overall Length (In.)
3.937
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045271
- Zoro #
- G8400542
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 3
- Material
- All ISO
- Nomenclature
- F4042.W25.025.Z03.11
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1456 Torx 9 IP
- Number of Inserts Required
- 3
- Standards
- DIN1835-B
- Features
- 2 Cutting Edges per Indexable Insert
- Max. Speed
- 28,400 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- F4042.W25.025.Z03.11
- Compatible Hardware
- FS1456 T9IP Clamping Screw
- ISO Number
- F4042.W25.025.Z03.11
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Weldon Flat
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 11.70mm
- Overall Length (In.)
- 3.937
- Cutting Length
- 0.461"
- Diameter
- 0.984"
- Shank Dia. (In.)
- 0.984
- Overall Length
- 100.00 mm
- Head Projection Length
- 43.00mm
- Min. Cutting Dia.
- 25.00mm
- Shank Dia.
- 25.00 mm
- Insert Cutting Edge Length
- 11.70mm
- Max. Cutting Dia.
- 25 mm
- Wire Rope Length
- 100.00 mm
- Length
- 100.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00 mm, Weldon Flat, Overall Length 100.00 mm, ANSI Code F4042.W25.025.Z03.11, Compatible Hardware FS1456 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.