Shop WALTER
See all product information
Create Account
Indexable Slitting Cutter, 200.00mm Cutter Dia, 8 Inserts, 61.00mm Cut Depth, F4153 Series
- Mfr # 5325467
- Zoro # G8451563
product price:Â
$
2,911.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
200.00mm
Series
F4153
Depth of Cut
61.00mm
Number of Inserts
8
Arbor Dia.
200.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5325467
- Zoro #
- G8451563
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Slitting Cutter
- Series
- F4153
- Number of Inserts
- 8
- Bore
- 1.260"
- Insert Screw
- FS2079 Torx 9 IP
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Nomenclature
- F4153.B50.200.Z08.10
- Material
- All ISO
- Number of Inserts Required
- 8
- Coolant Fed
- Non-Coolant Through
- Features
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
- ISO Number
- F4153.B50.200.Z08.10
- Compatible Hardware
- FS2080 T15IP Clamping Screw
- ANSI Code
- F4153.B50.200.Z08.10
- Toolholder Style
- F4153.B
- Cutting Application
- Slot Milling
Dimensions
- Cutter Dia.
- 200.00mm
- Depth of Cut
- 61.00mm
- Arbor Dia.
- 200.00mm
- Cutting Length
- 0.472"
- Overall Length (In.)
- 0.472
- Shank Dia. (In.)
- 1.969
- Diameter
- 7.874"
- Overall Width
- 12.00mm
- Hub Outside Dia.
- 75.00mm
- Fits Chest Size
- 2 + 2 Cutting Edges per Indexable Insert, Cross-Toothed, Cuts on Three Sides, Tangential Arrangement
Description
Indexable Slitting Cutter, Cutter Dia. 200.00mm, Number of Inserts 8, ANSI Code F4153.B50.200.Z08.10, Arbor Dia. 200.00mm, Compatible Hardware FS2080 T15IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.